Motion
9CID
Cover Flanged Inlet - 9 in Screw Dia., 13 in Length , 1-1/2 in Thickness
MI ITEM #00241685
MFR #9CID
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cover Flanged Inlet - 9 in Screw Dia., 13 in Length , 1-1/2 in Thickness
MI ITEM #00241685
MFR #9CID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9CID COVER INLET

Specifications

  • Part Type
    Cover Flanged Inlet
  • Overall Length
    13 in
  • Thickness
    1-1/2 in
  • Screw Diameter
    9 in
  • Overall Width
    3 in
  • Material
    Steel
  • Number Of Bolts
    12
  • Weight
    6.8 lbs
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    13 in
  • Storage Dimension Width
    13 in
  • Manufacturer Catalog
  • Accessory Type
    Cover Flanged Inlet
  • Outside Diameter
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text