Motion
12CID
Cover Flanged Inlet -
MI ITEM #00241693
MFR #12CID
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cover Flanged Inlet -
MI ITEM #00241693
MFR #12CID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12CID COVER INLET

Specifications

  • Part Type
    Cover Flanged Inlet
  • Material
    Steel
  • Number Of Bolts
    12
  • Weight
    12.1 lbs
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    17.25 in
  • Storage Dimension Width
    17.25 in
  • Accessory Type
    Cover Flanged Inlet
  • Outside Diameter
    17.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text