Motion
14CID
Cover Flanged Inlet - 14 in Screw Dia., 19-1/4 in Length , 2 in Thickness
Mi Item #00241697
MFR #14CID
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cover Flanged Inlet - 14 in Screw Dia., 19-1/4 in Length , 2 in Thickness
Mi Item #00241697
MFR #14CID

Mfr description
14CID COVER INLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    19.25 in
  • Overall Length
    19-1/4 in
  • Overall Width
    3 in
  • Screw Diameter
    14 in
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    19.25 in
  • Storage Dimension Width
    19.25 in
  • Thickness
    2 in
  • Weight
    13.7 lbs

Details

  • Accessory Type
    Cover Flanged Inlet
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Bolts
    20
  • Part Type
    Cover Flanged Inlet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)