Motion
16CID
Cover Flanged Inlet - 16 in Screw Dia., 21-1/4 in Length , 2 in Thickness
MI ITEM #00241701
MFR #16CID
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cover Flanged Inlet - 16 in Screw Dia., 21-1/4 in Length , 2 in Thickness
MI ITEM #00241701
MFR #16CID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16CID COVER INLET

Specifications

  • Part Type
    Cover Flanged Inlet
  • Overall Length
    21-1/4 in
  • Thickness
    2 in
  • Screw Diameter
    16 in
  • Overall Width
    3 in
  • Material
    Steel
  • Number Of Bolts
    20
  • Weight
    15.3 lbs
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    21.25 in
  • Storage Dimension Width
    21.25 in
  • Manufacturer Catalog
  • Accessory Type
    Cover Flanged Inlet
  • Outside Diameter
    21.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text