Motion
6CIF
Cover Flanged Inlet - 6 in Screw Dia., 10 in Length , 1-1/2 in Thickness
MI ITEM #00241726
MFR #6CIF
Your Price$280.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cover Flanged Inlet - 6 in Screw Dia., 10 in Length , 1-1/2 in Thickness
MI ITEM #00241726
MFR #6CIF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$280.59/each(List $336.71)

Overview

Mfr description
6CIF 6" INLET

Specifications

  • Part Type
    Cover Flanged Inlet
  • Overall Length
    10 in
  • Thickness
    1-1/2 in
  • Screw Diameter
    6 in
  • Overall Width
    3 in
  • Material
    Steel
  • Number Of Bolts
    12
  • Weight
    5 lbs
  • Storage Dimension Height
    1.5 in
  • Storage Dimension Length
    10 in
  • Storage Dimension Width
    10 in
  • Manufacturer Catalog
  • Accessory Type
    Cover Flanged Inlet
  • Outside Diameter
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text