Motion
9CIF
Cover Flanged Inlet - 9 in Screw Dia., 13 in Length , 1-1/2 in Thickness
Mi Item #00241733
MFR #9CIF
Price$334.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cover Flanged Inlet - 9 in Screw Dia., 13 in Length , 1-1/2 in Thickness
Mi Item #00241733
MFR #9CIF

Mfr description
9CIF 9" INLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.30/each

Specifications

Dimensions

  • Outside Diameter
    13 in
  • Overall Length
    13 in
  • Overall Width
    3 in
  • Screw Diameter
    9 in
  • Storage Dimension Height
    1.5 in
  • Storage Dimension Length
    13 in
  • Storage Dimension Width
    13 in
  • Thickness
    1-1/2 in
  • Weight
    6.8 lbs

Details

  • Accessory Type
    Cover Flanged Inlet
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Bolts
    12
  • Part Type
    Cover Flanged Inlet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)