Motion
10CIF
Cover Flanged Inlet - 10 in Screw Dia., 14-1/4 in Length , 1-1/2 in Thickness
MI ITEM #00241739
MFR #10CIF
List Price$363.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cover Flanged Inlet - 10 in Screw Dia., 14-1/4 in Length , 1-1/2 in Thickness
MI ITEM #00241739
MFR #10CIF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$363.83/each for your price

Overview

Mfr description
10CIF 10" INLET

Specifications

  • Part Type
    Cover Flanged Inlet
  • Overall Length
    14-1/4 in
  • Thickness
    1-1/2 in
  • Screw Diameter
    10 in
  • Overall Width
    3 in
  • Material
    Steel
  • Number Of Bolts
    12
  • Weight
    7.4 lbs
  • Storage Dimension Height
    1.5 in
  • Storage Dimension Length
    14.25 in
  • Storage Dimension Width
    14.25 in
  • Manufacturer Catalog
  • Accessory Type
    Cover Flanged Inlet
  • Outside Diameter
    14.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text