1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KWS MANUFACTURING COMPANY
ISF12
Cover Flanged Inlet - 12 in Screw Dia., 17 in Length , 2 in Thickness
Mi Item #
00241743
MFR #
ISF12
Price
$129.63
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Parts and Accessories
KWS MANUFACTURING COMPANY ISF12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KWS MANUFACTURING COMPANY
ISF12
Cover Flanged Inlet - 12 in Screw Dia., 17 in Length , 2 in Thickness
Mi Item #
00241743
MFR #
ISF12
Mfr description
ISF12 INLETT
Compare
Save to List
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$129
.63
/each
Add to Cart
Specifications
Dimensions
Overall Length
17 in
Overall Width
2 in
Screw Diameter
12 in
Thickness
2 in
Details
Material
Carbon Steel
Part Type
Cover Flanged Inlet
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items