1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KWS MANUFACTURING COMPANY
ISF18
Cover Flanged Inlet - 18 in Screw Dia., 24 in Length , 2-1/2 in Thickness
MI ITEM #
00241764
MFR #
ISF18
List Price
$339.18
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Parts and Accessories
KWS MANUFACTURING COMPANY ISF18
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KWS MANUFACTURING COMPANY
ISF18
Cover Flanged Inlet - 18 in Screw Dia., 24 in Length , 2-1/2 in Thickness
MI ITEM #
00241764
MFR #
ISF18
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$339.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
ISF18 INLET
Specifications
Part Type
Cover Flanged Inlet
Overall Length
24 in
Thickness
2-1/2 in
Screw Diameter
18 in
Overall Width
2-1/2 in
Material
Carbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data