Motion
18CIF
Cover Flanged Inlet -
MI ITEM #00241767
MFR #18CIF
List Price$663.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cover Flanged Inlet -
MI ITEM #00241767
MFR #18CIF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$663.32/each for your price

Overview

Mfr description
18CIF 18" INLET

Specifications

  • Part Type
    Cover Flanged Inlet
  • Material
    Steel
  • Number Of Bolts
    20
  • Weight
    29 lbs
  • Storage Dimension Height
    2.5 in
  • Storage Dimension Length
    24.25 in
  • Storage Dimension Width
    24.25 in
  • Accessory Type
    Cover Flanged Inlet
  • Outside Diameter
    24.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text