Motion
20CIF
Cover Flanged Inlet - 20 in Screw Dia., 26-1/4 in Length , 2-1/2 in Thickness
MI ITEM #00241774
MFR #20CIF
Price$677.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cover Flanged Inlet - 20 in Screw Dia., 26-1/4 in Length , 2-1/2 in Thickness
MI ITEM #00241774
MFR #20CIF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$677.46/each

Specifications

Dimensions

  • Outside Diameter
    26.25 in
  • Overall Length
    26-1/4 in
  • Overall Width
    3 in
  • Screw Diameter
    20 in
  • Storage Dimension Height
    2.5 in
  • Storage Dimension Length
    26.25 in
  • Storage Dimension Width
    26.25 in
  • Thickness
    2-1/2 in
  • Weight
    31.8 lbs

Details

  • Accessory Type
    Cover Flanged Inlet
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Bolts
    20
  • Part Type
    Cover Flanged Inlet

Overview

Mfr description
20CIF MTO INLET FIXED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text