Motion
24CIF
Cover Flanged Inlet - 24 in Screw Dia., 30-1/4 in Length , 2-1/2 in Thickness
MI ITEM #00241781
MFR #24CIF
List Price$798.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cover Flanged Inlet - 24 in Screw Dia., 30-1/4 in Length , 2-1/2 in Thickness
MI ITEM #00241781
MFR #24CIF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$798.86/each for your price

Overview

Mfr description
24CIF 24" INLET

Specifications

  • Part Type
    Cover Flanged Inlet
  • Overall Length
    30-1/4 in
  • Thickness
    2-1/2 in
  • Screw Diameter
    24 in
  • Overall Width
    3 in
  • Material
    Steel
  • Number Of Bolts
    20
  • Weight
    37.2 lbs
  • Storage Dimension Height
    2.5 in
  • Storage Dimension Length
    30.25 in
  • Storage Dimension Width
    30.25 in
  • Manufacturer Catalog
  • Accessory Type
    Cover Flanged Inlet
  • Outside Diameter
    30.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text