Motion
CSC-2
Screw Clamp - 2-1/4 in Length , 5/16 in Thickness
Mi Item #00241805
MFR #CSC-2
Price$26.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Clamp - 2-1/4 in Length , 5/16 in Thickness
Mi Item #00241805
MFR #CSC-2

Mfr description
CSC-2 SCREW COVER CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.25/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1 in
  • Bolt Length
    2.25 in
  • Overall Length
    2-1/4 in
  • Overall Width
    1 in
  • Storage Dimension Height
    1.8125 in
  • Storage Dimension Length
    2.25 in
  • Storage Dimension Width
    1 in
  • Thickness
    5/16 in
  • Weight
    0.51 lbs

Details

  • Accessory Type
    Screw Clamp
  • Clamp Type
    Screw Clamp
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950080116
  • Material
    Stainless Steel
  • Part Type
    Screw Clamp
  • UPC_NO
    697950080116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)