Motion
CC2-H
Coupling Shaft
MI ITEM #00241822
MFR #CC2-H
Your Price$105.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Shaft
MI ITEM #00241822
MFR #CC2-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$105.74/each(List $126.88)

Overview

Mfr description
CC2-H 1"X7-1/2" COUP SHAFT HARDENED
  • Conveyor coupling shafts are used to join individual lengths of conveyor screws and allow for rotation within the hanger bearing.
  • Steel couplings are normally furnished; however couplings with hardened bearing surfaces may be furnished where highly abrasive materials are being conveyed.
  • Jig drilling allows for ease of installation.
  • Manufactured from higher strength steel
  • Increased torque capabilities
  • Normally manufactured from T, G & P Material
  • Jig Drilling

Specifications

  • Part Type
    Coupling Shaft
  • Bore Diameter
    1 in
  • Overall Length
    7.5 in
  • Material
    Steel
  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    yes
  • Nominal Bolt Hole Size
    0.4063 in
  • Number Of Bolts
    2
  • Weight
    1.60 lbs
  • Related Components
    CCB2-H, Hanger Bearings H Series
  • Storage Dimension Height
    1.0000 in
  • Storage Dimension Length
    7.5000 in
  • Storage Dimension Width
    1.0000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text