Motion
CC4-H
2IN HARDENED COUPLING SHAFT
Mi Item #00241829
MFR #CC4-H
Price$216.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2IN HARDENED COUPLING SHAFT
Mi Item #00241829
MFR #CC4-H

Mfr description
CC4-H 2" HARDENED COUPLING SHAFT
  • Conveyor coupling shafts are used to join individual lengths of conveyor screws and allow for rotation within the hanger bearing.
  • Steel couplings are normally furnished; however couplings with hardened bearing surfaces may be furnished where highly abrasive materials are being conveyed.
  • Jig drilling allows for ease of installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.85/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Length
    11.5
  • Nominal Bolt Hole Size
    0.6563 in
  • Overall Length
    11.5 in
  • Storage Dimension Height
    2.0000 in
  • Storage Dimension Length
    11.5000 in
  • Storage Dimension Width
    2.0000 in
  • Weight
    10.50 lbs, 9.5

Details

  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    yes
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078540
  • Material
    Steel
  • Number Of Bolts
    4
  • Part Type
    Coupling Shaft
  • Related Components
    CCB2-H, Hanger Bearings H Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)