Motion
TEFO163UBBRB
Screw Conveyor Part - 16 in Screw Dia., 25-1/2 in Length
MI ITEM #00241925
MFR #TEFO163UBBRB
Your Price$209.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 16 in Screw Dia., 25-1/2 in Length
MI ITEM #00241925
MFR #TEFO163UBBRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$209.30/each(List $303.48)

Overview

Mfr description
TEFO163UBBRB 16" X 3" TROUGH END W/ FEET

Specifications

  • Part Type
    Trough End
  • Overall Length
    25-1/2 in
  • Screw Diameter
    16 in
  • Overall Width
    21-1/4 in
  • Coupling Diameter
    3 in
  • Gauge Thickness
    5/16 in
  • Material
    Carbon Steel
  • Type Of Bearing
    Ball & Roller Bearing
  • Bolt Hole Diameter
    11/16 x 13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text