Motion
16TEF6-BB-P
16IN T/E W/FT FOR RB/BB
Mi Item #00241926
MFR #16TEF6-BB-P
Price$395.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16IN T/E W/FT FOR RB/BB
Mi Item #00241926
MFR #16TEF6-BB-P

Mfr description
16TEF6-BB-P 16" T/E W/FT FOR RB/BB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$395.50/each

Specifications

Dimensions

  • Bolt Hole Diameter
    11/16 x 13/16 in
  • Coupling Diameter
    3 in
  • Gauge Thickness
    5/16 in
  • Length
    22.755
  • Overall Length
    21-1/4 in
  • Overall Width
    3-13/16 in
  • Screw Diameter
    16 in
  • Weight
    45.00 lbs, 48.55

Details

  • Manufacturer Catalog
  • Part Type
    Trough End
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)