Motion
CCB3-H
1/2X3IN COUP BOLT GR5
Mi Item #00241927
MFR #CCB3-H
Price$14.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2X3IN COUP BOLT GR5
Mi Item #00241927
MFR #CCB3-H

Mfr description
CCB3-H 1/2 X 3 COUP BOLT W/NUT GR5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.75/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5 in
  • Bolt Length
    3 in
  • Compatible Bore Diameter
    2-3/8 in
  • Coupling Diameter
    1-1/2 in
  • Length
    3.5
  • Overall Length
    3 in
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    0.5 in
  • Storage Dimension Width
    3 in
  • Weight
    0.20 lbs, 0.23

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950211855
  • Material
    Steel
  • Part Type
    Coupling Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)