Motion
CCB4-H
5/8X3-5/8IN COUP BOLT GR5
MI ITEM #00241928
MFR #CCB4-H
Price$32.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8X3-5/8IN COUP BOLT GR5
MI ITEM #00241928
MFR #CCB4-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.09/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.625 in
  • Bolt Length
    3.625 in
  • Compatible Bore Diameter
    2-7/8 in
  • Coupling Diameter
    2 in
  • Length
    9.8
  • Overall Length
    3-5/8 in
  • Storage Dimension Height
    3.625 in
  • Storage Dimension Length
    0.625 in
  • Storage Dimension Width
    3.625 in
  • Weight
    1.00 lbs, 6.755

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950211862
  • Material
    Steel
  • Part Type
    Coupling Bolt

Overview

Mfr description
CCB4-H 5/8" X 3-5/8" COUP BOLT GR5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text