Motion
CCB5-H
5/8X4 3/8IN COUP BOLT GR5
MI ITEM #00241929
MFR #CCB5-H
Price$35.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8X4 3/8IN COUP BOLT GR5
MI ITEM #00241929
MFR #CCB5-H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.76/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.625 in
  • Bolt Length
    4.375 in
  • Compatible Bore Diameter
    3-1/2 in
  • Coupling Diameter
    2-7/16 in
  • Length
    2.5
  • Overall Length
    4-3/8 in
  • Storage Dimension Height
    4.375 in
  • Storage Dimension Length
    0.625 in
  • Storage Dimension Width
    4.375 in
  • Weight
    0.50 lbs, 0.6

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950211879
  • Material
    Steel
  • Part Type
    Coupling Bolt

Overview

Mfr description
CCB5-H 5/8X4 3/8 CPLG BOLT & LOCKNUT GR5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text