Motion
CCB6-H
3/4X5IN COUP BOLT GR5
Mi Item #00241930
MFR #CCB6-H
Price$58.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4X5IN COUP BOLT GR5
Mi Item #00241930
MFR #CCB6-H

Mfr description
CCB6-H 3/4 X 5 CPLG BOLT & NUT GR5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.12/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.75 in
  • Bolt Length
    5 in
  • Compatible Bore Diameter
    4 in
  • Coupling Diameter
    3 in
  • Length
    5.5
  • Overall Length
    5 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    0.75 in
  • Storage Dimension Width
    5 in
  • Weight
    0.85 lbs, 0.9

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950211886
  • Material
    Steel
  • Part Type
    Coupling Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)