Motion
CHB18B6N
Mi Item #00241933
MFR #CHB18B6N
Price$112.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00241933
MFR #CHB18B6N

Mfr description
CHB18B6N 3" 18/19B NYLATRON BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.77/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Storage Dimension Height
    1.6875 in
  • Storage Dimension Length
    3.125 in
  • Storage Dimension Width
    5.25
  • Weight
    4.10 lbs

Details

  • Bearing Material
    Nylatron
  • Hanger Bearing Series
    CHB
  • Hanger Type
    18B
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)