Motion
CSK17
Sprag Clutch - 17 mm Bore, 40 mm OD, 12 mm Length, 30 ft-lbs Torque
Mi Item #00241954
MFR #CSK17
Price$456.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 17 mm Bore, 40 mm OD, 12 mm Length, 30 ft-lbs Torque
Mi Item #00241954
MFR #CSK17

Mfr description
CSK 17 CAM CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$456.93/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Bore Size
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Length
    12 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Dynamic Load Capacity
    1777-1/2 lb
  • Lubrication
    Grease
  • Max Rpm
    7350 rpm
  • Maximum Speed
    7350 rpm
  • Series
    CSK
  • Torque Capacity
    30 ft-lbs
  • UPC_NO
    786582323958
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)