Motion
KK17

MORSE
KK17

Cam Clutch - KK Series Series, 17 mm Bore Diameter, 1.575 in Overall Diameter, Torque Capacity 31.7, Operation Mode: Backstopping, Indexing, Overrunning
MI ITEM #00241956
MFR #KK17
Price$574.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
KK17

Cam Clutch - KK Series Series, 17 mm Bore Diameter, 1.575 in Overall Diameter, Torque Capacity 31.7, Operation Mode: Backstopping, Indexing, Overrunning
MI ITEM #00241956
MFR #KK17

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$574.99/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Bore Size
    0.6692 in, 17 mm
  • Overall Diameter
    1.575 in
  • Overall Width
    0.472 in
  • Weight
    0.20 lbs

Details

  • Additional Details
    Morse brand KK clutches incorporate a compact cam clutch with built-in bearing support. This unique construction is a combination ball bearing and cam clutch. This provides radial anti-friction support for the shaft and fits into same space as standard 6200 series ball bearing for use in applications ranging from exercise equipment to industrial machinery. This general purpose clutch is intended for backstopping, indexing and overrunning applications and can be utilized with either oil or grease lubrication. Comes lightly greased.
  • Bearing Support
    No
  • CAD Drawing
  • Drag Torque
    0.0074 ft-lbs
  • Lubrication
    Unlubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KK17
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288927358
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Over Running Rpm Inner Race
    3500
  • Over Running Rpm Outer Race
    1900
  • Radial Dynamic Load Capacity
    1573.7
  • Radial Static Load Capacity
    831.8
  • Series
    KK Series
  • Torque Capacity
    31.7
  • UPC_NO
    662288927358

Overview

Mfr description
KK 17 CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry This general bearing clutch can be utilized with both oil and grease lubrication. Self contained ball bearing and cam clutch KK Clutch is available in several configuations with different sealing options and inner and outer keyway options.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text