Motion
KK20

MORSE
KK20

Cam Clutch - KK Series Series, 20 mm Bore Diameter, 1.85 in Overall Diameter, Torque Capacity 45, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #00241960
MFR #KK20
Price$597.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
KK20

Cam Clutch - KK Series Series, 20 mm Bore Diameter, 1.85 in Overall Diameter, Torque Capacity 45, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #00241960
MFR #KK20

Mfr description
KK 20 CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry This general bearing clutch can be utilized with both oil and grease lubrication. Self contained ball bearing and cam clutch KK Clutch is available in several configuations with different sealing options and inner and outer keyway options.
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$597.75/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bore Size
    0.7874 in, 20 mm
  • Overall Diameter
    1.85 in
  • Overall Width
    0.551 in
  • Weight
    0.26 lbs

Details

  • Additional Details
    Morse brand KK clutches incorporate a compact cam clutch with built-in bearing support. This unique construction is a combination ball bearing and cam clutch. This provides radial anti-friction support for the shaft and fits into same space as standard 6200 series ball bearing for use in applications ranging from exercise equipment to industrial machinery. This general purpose clutch is intended for backstopping, indexing and overrunning applications and can be utilized with either oil or grease lubrication. Comes lightly greased.
  • Bearing Support
    No
  • CAD Drawing
  • Drag Torque
    0.0103 ft-lbs
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KK20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288927396
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Over Running Rpm Inner Race
    3000
  • Over Running Rpm Outer Race
    1600
  • Radial Dynamic Load Capacity
    1910.9
  • Radial Static Load Capacity
    1101.6
  • Series
    KK Series
  • Torque Capacity
    45
  • UPC_NO
    662288927396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)