Motion
AS20
Ramp & Roller Clutch - 20 mm Bore, 47 mm OD, 14 mm Length, 30 ft-lbs Torque
MI ITEM #00241962
MFR #AS20
Price$691.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ramp & Roller Clutch - 20 mm Bore, 47 mm OD, 14 mm Length, 30 ft-lbs Torque
MI ITEM #00241962
MFR #AS20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$691.25/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Bore Size
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Length
    14 mm

Details

  • Bearing Support
    No
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Ramp & Roller Clutch
  • Series
    AS
  • Torque Capacity
    30 ft-lbs
  • UPC_NO
    786582285980

Overview

Mfr description
AS 20 ROLLER RAMP CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text