Motion
AS25
Ramp & Roller Clutch - 25 mm Bore, 52 mm OD, 15 mm Length, 41 ft-lbs Torque
Mi Item #00241964
MFR #AS25
Price$956.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ramp & Roller Clutch - 25 mm Bore, 52 mm OD, 15 mm Length, 41 ft-lbs Torque
Mi Item #00241964
MFR #AS25

Mfr description
AS 25 ROLLER RAMP CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$956.97/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Bore Size
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Length
    15 mm

Details

  • Bearing Support
    No
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Ramp & Roller Clutch
  • Series
    AS
  • Torque Capacity
    41 ft-lbs
  • UPC_NO
    786582286000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)