Motion
NSS-25 CLUTCH

MORSE
NSS-25 CLUTCH

Cam Clutch - NSS Series Series, 25 mm Bore Diameter, 52 mm Overall Diameter, Torque Capacity 41.3, Operation Mode: Indexing, Overrunning
MI ITEM #00241965
MFR #NSS-25 CLUTCH
Price$1,219.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
NSS-25 CLUTCH

Cam Clutch - NSS Series Series, 25 mm Bore Diameter, 52 mm Overall Diameter, Torque Capacity 41.3, Operation Mode: Indexing, Overrunning
MI ITEM #00241965
MFR #NSS-25 CLUTCH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,219.01/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Bore Size
    0.9842 in, 25 mm
  • Inner Race Width
    15 mm
  • Keyway Size
    8 x 2.0 mm
  • Outer Width
    52 mm
  • Overall Diameter
    52 mm
  • Weight
    0.34 lbs

Details

  • Additional Details
    The NSS Series clutch is available in 12 sizes and is designed with the same overall dimensions as a standard light metric series ball bearing(6200 Series). The inner race offers a key seat and the outer race press fits into the housing. The clutch is furnished with protective oil and must be lubricated before operating. These clutches do not have bearings to support radial force, so additional bearing support is required. The NSS Series clutch is excellent for applications where space is restricted, and is suitable for overrunning.
  • Bearing Support
    Yes
  • CAD Drawing
  • Drag Torque
    0.1776 in-lbs
  • Lubrication
    Unlubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NSS-25 CLUTCH
  • Manufacturer Product Page
  • Mode of Operation
    Indexing, Overrunning
  • Model Type
    NSS 25
  • Over Running Rpm Inner Race
    2200 rpm
  • Over Running Rpm Outer Race
    1100 rpm
  • Series
    NSS Series
  • Torque Capacity
    41.3
  • UPC_NO
    662460387680

Overview

Mfr description
NSS 25 ROLLER RAMP CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The NFS Sprag one way clutch is designed with the same overall dimensions as medium series metric ball bearing. Manufactured with an inner race containing a key seat and out race containing key slots

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text