Motion
B206A CL

MORSE
B206A CL

Cam Clutch - B200 Series Series, 1.29 in Bore Diameter, 2.4388 in Overall Diameter, Torque Capacity 175, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #00241970
MFR #B206A CL
Price$629.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
B206A CL

Cam Clutch - B200 Series Series, 1.29 in Bore Diameter, 2.4388 in Overall Diameter, Torque Capacity 175, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #00241970
MFR #B206A CL

Mfr description
B 206A CAM CLUTCH
  • Clutches Require Bearing support to assure concentricity between inner and outer races. Taper on this shaft should not exceed .0002 inches per inch.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.37/each

Specifications

Dimensions

  • Bore Diameter
    1.29 in
  • Bore Size
    1.2900 in, 32.76 mm
  • Keyway Size
    1/4 x 1/8 in
  • Overall Diameter
    2.4388 in
  • Overall Width
    1.125 in
  • Weight
    1.01 lbs

Details

  • Additional Details
    The B200 Series clutch is designed with a full complement of cams retained in the outer race and requires bearing support, lubrication and sealing. The B200A clutch is primarily used for backstopping applications, such as a pump backstop application, but can be used for indexing or overrunning applications as well. The outer race diameter is the same as the metric 6200 series ball bearing to facilitate assembly adjacent to the ball bearing.
  • Bearing Support
    Yes
  • CAD Drawing
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B206A CL
  • Manufacturer Product Page
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Model Type
    B206A
  • Over Running Rpm Inner Race
    2000 rpm
  • Series
    B200 Series
  • Torque Capacity
    175
  • UPC_NO
    662288407959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)