Motion
172706

MORSE
172706

Cam Clutch - B200 Series Series, 2.209 in Bore Diameter, 3.5413 in Overall Diameter, Torque Capacity 575, Operation Mode: Backstopping, Indexing, Overrunning
MI ITEM #00241976
MFR #172706
Price$935.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
172706

Cam Clutch - B200 Series Series, 2.209 in Bore Diameter, 3.5413 in Overall Diameter, Torque Capacity 575, Operation Mode: Backstopping, Indexing, Overrunning
MI ITEM #00241976
MFR #172706

Mfr description
B 210A CAM CLUTCH
  • Clutches Require Bearing support to assure concentricity between inner and outer races. Taper on this shaft should not exceed .0002 inches per inch.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$935.52/each

Specifications

Dimensions

  • Bore Diameter
    2.209 in
  • Bore Size
    2.2090 in, 56.10 mm
  • Keyway Size
    3/8 x 3/16 in
  • Overall Diameter
    3.5413 in
  • Overall Width
    1.25 in
  • Weight
    2.00 lbs

Details

  • Additional Details
    The B200 Series clutch is designed with a full complement of cams retained in the outer race and requires bearing support, lubrication and sealing. The B200A clutch is primarily used for backstopping applications, such as a pump backstop application, but can be used for indexing or overrunning applications as well. The outer race diameter is the same as the metric 6200 series ball bearing to facilitate assembly adjacent to the ball bearing.
  • Bearing Support
    Yes
  • Bore Type
    Shaft Mounted
  • CAD Drawing
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B210A CL
  • Manufacturer Product Page
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Model Type
    B210A
  • Over Running Rpm Inner Race
    1800 rpm
  • Rotation
    LH Or RH Depending upon order
  • Series
    B200 Series
  • Torque Capacity
    575
  • UPC_NO
    662288407980

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)