Motion
TT35SB
Torque Limiter - Rough Stock, 0.75 in Bore, 3-1/2 in OD, 1700 in-lbs Torque Capacity
Mi Item #00241979
MFR #TT35SB
Price$473.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter - Rough Stock, 0.75 in Bore, 3-1/2 in OD, 1700 in-lbs Torque Capacity
Mi Item #00241979
MFR #TT35SB

Mfr description
TT35SB TORQUE LIMITER CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.08/each

Specifications

Dimensions

  • Bore Diameter
    0.75 in
  • Bushing Thickness
    #35 (1/8 in), #40 (1/4 in), #41 (1/8 in), #50 (1/4 in), #60 (3/8 in), #80 (3/8 in)
  • Keyway Size
    1/8 x 1/16 in
  • Maximum Bore Diameter
    1-1/4 in
  • Minimum Sprocket Teeth
    #35 (35 Teeth), #40 (26 Teeth), #41 (25 Teeth), #50 (21 Teeth), #60 (18 Teeth), #80 (15 Teeth)
  • Outside Diameter
    3-1/2 in
  • Weight
    2.50 lbs

Details

  • Bore Type
    Rough Stock
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077550
  • Material
    Steel
  • Torque Capacity
    1700 in
  • Torque Capacity Two Springs
    2500 in
  • UPC_NO
    697950077550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)