Motion
TT25BS 3/4
Torque Limiter - Finished Bore - Finished w/ Keyway, 0.75 in Bore, 2-1/2 in OD, 700 in-lbs Torque Capacity
Mi Item #00241984
MFR #TT25BS 3/4
Price$360.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter - Finished Bore - Finished w/ Keyway, 0.75 in Bore, 2-1/2 in OD, 700 in-lbs Torque Capacity
Mi Item #00241984
MFR #TT25BS 3/4

Mfr description
TT25BS 3/4 TORQUE LIMITER CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.78/each

Specifications

Dimensions

  • Bore Diameter
    0.75 in
  • Bushing Thickness
    #35 (1/8 in), #40 (1/4 in), #41 (1/8 in), #50 (1/4 in)
  • Keyway Size
    3/16 X 3/32 in
  • Minimum Sprocket Teeth
    #35 (25 Teeth), #40 (19 Teeth), #41 (19 Teeth), #50 (16 Teeth)
  • Outside Diameter
    2-1/2 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077369
  • Material
    Steel
  • Torque Capacity
    700 in
  • Torque Capacity Two Springs
    1200 in
  • UPC_NO
    697950077369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)