Motion
TT25BS 7/8
Torque Limiter - Finished Bore - Finished w/ Keyway, 0.875 in Bore, 2-1/2 in OD, 700 in-lbs Torque Capacity
MI ITEM #00241985
MFR #TT25BS 7/8
Your Price$420.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter - Finished Bore - Finished w/ Keyway, 0.875 in Bore, 2-1/2 in OD, 700 in-lbs Torque Capacity
MI ITEM #00241985
MFR #TT25BS 7/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$420.18/each(List $427.89)

Overview

Mfr description
TT25BS 7/8 TORQUE LIMITER CLUTCH

Specifications

  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    0.875 in
  • Torque Capacity
    700 in
  • Outside Diameter
    2-1/2 in
  • Torque Capacity Two Springs
    1200 in
  • Minimum Sprocket Teeth
    #35 (25 Teeth), #40 (19 Teeth), #41 (19 Teeth), #50 (16 Teeth)
  • Bushing Thickness
    #35 (1/8 in), #40 (1/4 in), #41 (1/8 in), #50 (1/4 in)
  • Material
    Steel
  • Keyway Size
    3/16 X 3/32 in
  • Manufacturer Upc Number
    697950077376
  • UPC_NO
    697950077376
  • Manufacturer Catalog
  • Weight
    1.00 lbs
  • Includes
    Hub

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text