Motion
TT35BS 3/4
Torque Limiter - Finished Bore - Finished w/ Keyway, 0.75 in Bore, 3-1/2 in OD, 1700 in-lbs Torque Capacity
MI ITEM #00241987
MFR #TT35BS 3/4
Your Price$423.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter - Finished Bore - Finished w/ Keyway, 0.75 in Bore, 3-1/2 in OD, 1700 in-lbs Torque Capacity
MI ITEM #00241987
MFR #TT35BS 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$423.76/each(List $508.51)

Overview

Mfr description
TT35BS 3/4 TORQUE LIMITER CLUTCH

Specifications

  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    0.75 in
  • Torque Capacity
    1700 in
  • Outside Diameter
    3-1/2 in
  • Torque Capacity Two Springs
    2500 in
  • Minimum Sprocket Teeth
    #35 (35 Teeth), #40 (26 Teeth), #41 (25 Teeth), #50 (21 Teeth), #60 (18 Teeth), #80 (15 Teeth)
  • Bushing Thickness
    #35 (1/8 in), #40 (1/4 in), #41 (1/8 in), #50 (1/4 in), #60 (3/8 in), #80 (3/8 in)
  • Material
    Steel
  • Keyway Size
    3/16 X 3/32 in
  • Manufacturer Upc Number
    697950077567
  • UPC_NO
    697950077567
  • Manufacturer Catalog
  • Weight
    2.50 lbs
  • Includes
    Hub

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text