Motion
TT50BS 1 5/8
Torque Limiter - Finished Bore - Finished w/ Keyway, 1.625 in Bore, 5 in OD, 2650 in-lbs Torque Capacity
MI ITEM #00241998
MFR #TT50BS 1 5/8
Your Price$761.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter - Finished Bore - Finished w/ Keyway, 1.625 in Bore, 5 in OD, 2650 in-lbs Torque Capacity
MI ITEM #00241998
MFR #TT50BS 1 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$761.47/each(List $791.11)

Overview

Mfr description
TT50BS 1 5/8 TORQUE LIMITER CLUTCH

Specifications

  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1.625 in
  • Torque Capacity
    2650 in
  • Outside Diameter
    5 in
  • Torque Capacity Two Springs
    5700 in
  • Minimum Sprocket Teeth
    #35 (48 Teeth), #40 (35 Teeth), #41 (35 Teeth), #50 (29 Teeth), #60 (25 Teeth), #80 (19 Teeth)
  • Bushing Thickness
    #35 (1/8 in), #40 (1/4 in), #41 (1/8 in), #50 (1/4 in), #60 (3/8 in), #80 (3/8 in)
  • Material
    Steel
  • Keyway Size
    5/16 X 5/32 in
  • Manufacturer Upc Number
    697950077871
  • UPC_NO
    697950077871
  • Manufacturer Catalog
  • Weight
    6.00 lbs
  • Includes
    Hub

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text