Motion
TT70BS 1 15/16
Torque Limiter - Finished Bore - Finished w/ Keyway, 1.9375 in Bore, 7 in OD, 8000 in-lbs Torque Capacity
MI ITEM #00242002
MFR #TT70BS 1 15/16
Price$1,250.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter - Finished Bore - Finished w/ Keyway, 1.9375 in Bore, 7 in OD, 8000 in-lbs Torque Capacity
MI ITEM #00242002
MFR #TT70BS 1 15/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,250.34/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Bushing Thickness
    #100 (1/2 in), #120 (7/8 in), #140 (7/8 in), #160 (1 in), #40 (1/4 in), #50 (1/4 in), #60 (3/8 in), #80 (3/8 in)
  • Keyway Size
    1/2 X 1/4 in
  • Minimum Sprocket Teeth
    #100 (21 Teeth), #120 (18 Teeth), #140 (16 Teeth), #160 (14 Teeth), #40 (48 Teeth), #50 (38 Teeth), #60 (33 Teeth), #80 (26 Teeth)
  • Outside Diameter
    7 in
  • Weight
    18.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078113
  • Material
    Steel
  • Torque Capacity
    8000 in
  • Torque Capacity Two Springs
    11500 in
  • UPC_NO
    697950078113

Overview

Mfr description
TT70BS 1 15/16 TORQUE LIMITER CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought