Motion
TT25BU 1/4
Bushing - For Use With: TT25, Steel Material
Mi Item #00242005
MFR #TT25BU 1/4
Price$16.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing - For Use With: TT25, Steel Material
Mi Item #00242005
MFR #TT25BU 1/4

Mfr description
TT25BU 1/4 TORQUE LIMITER BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.32/each

Specifications

Dimensions

  • Length Through Bore
    1.75 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    1.3125 in
  • Storage Dimension Width
    1.3125
  • Thickness
    1/4 in
  • Weight
    0.25 lbs

Details

  • For Use With
    TT25
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077390
  • Material
    Steel
  • Part Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)