Motion
TT35BU 1/8
Bushing - For Use With: TT35, Steel Material
MI ITEM #00242006
MFR #TT35BU 1/8
Price$13.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing - For Use With: TT35, Steel Material
MI ITEM #00242006
MFR #TT35BU 1/8

Mfr description
TT35BU 1/8 TORQUE LIMITER BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.24/each

Specifications

Dimensions

  • Length Through Bore
    2.4375 in
  • Storage Dimension Height
    2.4375 in
  • Storage Dimension Length
    1.625 in
  • Storage Dimension Width
    1.625
  • Thickness
    1/8 in
  • Weight
    0.25 lbs

Details

  • For Use With
    TT35
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077598
  • Material
    Steel
  • Part Type
    Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)