Motion
TT50BU 3/8
Bushing - For Use With: TT50, Steel Material
Mi Item #00242011
MFR #TT50BU 3/8
Price$26.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing - For Use With: TT50, Steel Material
Mi Item #00242011
MFR #TT50BU 3/8

Mfr description
TT50BU 3/8 TORQUE LIMITER BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.49/each

Specifications

Dimensions

  • Length Through Bore
    2.875 in
  • Storage Dimension Height
    2.875 in
  • Storage Dimension Length
    2.625 in
  • Storage Dimension Width
    2.625
  • Thickness
    3/8 in
  • Weight
    0.40 lbs

Details

  • For Use With
    TT50
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077901
  • Material
    Steel
  • Part Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)