Motion
TT70BU 1/4
Steel Material
MI ITEM #00242012
MFR #TT70BU 1/4
Price$35.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Material
MI ITEM #00242012
MFR #TT70BU 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.07/each

Specifications

Dimensions

  • Length Through Bore
    3.875 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    3.75 in
  • Storage Dimension Width
    3.75
  • Weight
    1.00 lbs

Details

  • Manufacturer Upc Number
    697950078144
  • Material
    Steel

Overview

Mfr description
TT70BU 1/4 TORQUE LIMITER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought