Motion
TT70BU 3/8
Bushing - For Use With: TT70, Steel Material
MI ITEM #00242013
MFR #TT70BU 3/8
Price$52.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing - For Use With: TT70, Steel Material
MI ITEM #00242013
MFR #TT70BU 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.28/each

Specifications

Dimensions

  • Height
    0.9
  • Length
    5.3
  • Length Through Bore
    3.875 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    3.75 in
  • Storage Dimension Width
    3.75
  • Thickness
    3/8 in
  • Weight
    1.00 lbs, 0.22
  • Width
    4.9

Details

  • For Use With
    TT70
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078151
  • Material
    Steel
  • Part Type
    Bushing

Overview

Mfr description
TT70BU 3/8 TORQUE LIMITER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought