Motion
TT70BU 1/2
Bushing - For Use With: TT70, Steel Material
MI ITEM #00242014
MFR #TT70BU 1/2
Price$49.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing - For Use With: TT70, Steel Material
MI ITEM #00242014
MFR #TT70BU 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.88/each

Specifications

Dimensions

  • Length Through Bore
    3.875 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    3.75 in
  • Storage Dimension Width
    3.75
  • Thickness
    1/2 in
  • Weight
    1.00 lbs

Details

  • For Use With
    TT70
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078168
  • Material
    Steel
  • Part Type
    Bushing

Overview

Mfr description
TT70BU 1/2 TORQUE LIMITER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought