Motion
TT25PP
Steel Material
Mi Item #00242015
MFR #TT25PP
Price$146.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Material
Mi Item #00242015
MFR #TT25PP

Mfr description
TT25PP TORQUE LIM PRESSURE PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.75/each

Specifications

Dimensions

  • Length Through Bore
    1.75 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    1.3125 in
  • Storage Dimension Width
    1.3125
  • Weight
    0.25 lbs

Details

  • Manufacturer Upc Number
    697950077413
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)