Motion
TT35PP
Pressure Plate - For Use With: TT35, Steel Material
MI ITEM #00242016
MFR #TT35PP
Price$208.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Plate - For Use With: TT35, Steel Material
MI ITEM #00242016
MFR #TT35PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$208.14/each

Specifications

Dimensions

  • Length Through Bore
    2.4375 in
  • Storage Dimension Height
    2.4375 in
  • Storage Dimension Length
    1.625 in
  • Storage Dimension Width
    1.625
  • Weight
    0.50 lbs

Details

  • For Use With
    TT35
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077635
  • Material
    Steel
  • Part Type
    Pressure Plate

Overview

Mfr description
TT35PP TORQUE LIM PRESSURE PLATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought