Motion
TT70PP
Pressure Plate - For Use With: TT75, Steel Material
MI ITEM #00242018
MFR #TT70PP
Price$353.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Plate - For Use With: TT75, Steel Material
MI ITEM #00242018
MFR #TT70PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$353.23/each

Specifications

Dimensions

  • Length Through Bore
    3.875 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    3.75 in
  • Storage Dimension Width
    3.75
  • Weight
    0.75 lbs

Details

  • For Use With
    TT75
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078182
  • Material
    Steel
  • Part Type
    Pressure Plate

Overview

Mfr description
TT70PP TORQUE LIM PRESSURE PLATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought