Motion
TT25FD
Friction Disc - For Use With: TT25, Steel Material
MI ITEM #00242019
MFR #TT25FD
Price$158.29/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Friction Disc - For Use With: TT25, Steel Material
MI ITEM #00242019
MFR #TT25FD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.29/bx

Specifications

Dimensions

  • Length Through Bore
    1.75 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    1.3125 in
  • Storage Dimension Width
    1.3125
  • Weight
    0.25 lbs

Details

  • For Use With
    TT25
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077420
  • Material
    Steel
  • Part Type
    Friction Disc

Overview

Mfr description
TT25FD TT FRICTION DISC-2PER PKG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought