Motion
TT35FD
Friction Disc - For Use With: TT35, Steel Material
Mi Item #00242020
MFR #TT35FD
Price$267.00/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Friction Disc - For Use With: TT35, Steel Material
Mi Item #00242020
MFR #TT35FD

Mfr description
TT35FD TT FRICTION DISC-2PER PKG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$267.00/bx

Specifications

Dimensions

  • Height
    0.7
  • Length
    6.15
  • Length Through Bore
    2.4375 in
  • Storage Dimension Height
    2.4375 in
  • Storage Dimension Length
    1.625 in
  • Storage Dimension Width
    1.625
  • Weight
    0.25 lbs, 0.05
  • Width
    4.75

Details

  • For Use With
    TT35
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077642
  • Material
    Steel
  • Part Type
    Friction Disc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)