Motion
TT50FD
Friction Disc - For Use With: TT50, Steel Material
Mi Item #00242021
MFR #TT50FD
Price$343.99/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Friction Disc - For Use With: TT50, Steel Material
Mi Item #00242021
MFR #TT50FD

Mfr description
TT50FD TT FRICTION DISC-2PER PKG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$343.99/bx

Specifications

Dimensions

  • Height
    0.4
  • Length
    5
  • Length Through Bore
    2.875 in
  • Storage Dimension Height
    2.875 in
  • Storage Dimension Length
    2.625 in
  • Storage Dimension Width
    2.625
  • Weight
    0.25 lbs, 0.3
  • Width
    5

Details

  • For Use With
    TT50
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077932
  • Material
    Steel
  • Part Type
    Friction Disc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)