Motion
TT70FD
Friction Disc - For Use With: TT70, Steel Material
Mi Item #00242022
MFR #TT70FD
Price$634.80/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Friction Disc - For Use With: TT70, Steel Material
Mi Item #00242022
MFR #TT70FD

Mfr description
TT70FD TT FRICTION DISC-2PER PKG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$634.80/bx

Specifications

Dimensions

  • Height
    0.78
  • Length
    7.54
  • Length Through Bore
    3.875 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    3.75 in
  • Storage Dimension Width
    3.75
  • Weight
    0.50 lbs, 0.6
  • Width
    8.48

Details

  • For Use With
    TT70
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078199
  • Material
    Steel
  • Part Type
    Friction Disc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)