Motion
TT25NA
Steel Material
MI ITEM #00242023
MFR #TT25NA
List Price$258.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Material
MI ITEM #00242023
MFR #TT25NA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$258.26/each for your price

Overview

Mfr description
TT25NA TORQUE LIM ADJ ASSEMBLY

Specifications

  • Material
    Steel
  • Manufacturer Upc Number
    697950077437
  • Weight
    0.25 lbs
  • Length Through Bore
    1.75 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    1.3125 in
  • Storage Dimension Width
    1.3125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought